Motion
BULK-RS-NAT40-246

USA INDUSTRIALS INC
BULK-RS-NAT40-246

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Natural Rubber, Gum Rubber, Natural, Gum -
MI ITEM #11459097
MFR #BULK-RS-NAT40-246
List Price$177.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-NAT40-246

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Natural Rubber, Gum Rubber, Natural, Gum -
MI ITEM #11459097
MFR #BULK-RS-NAT40-246

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.58/each for your price

Overview

Mfr description
BULK-RS-NAT40-246 NATURAL RUBBER SHEET N
  • Natural rubber is strong, abrasion resistant, and the most elastic of all rubber materials.

Specifications

  • Shape
    Sheet
  • Material
    Natural Rubber
  • Grade
    Standard
  • Durometer
    40A
  • Backing Type
    Plain
  • Thickness
    3/8 in.
  • Thickness Tolerance
    (-0.035 in. - +0.035 in.)
  • Width
    12 in.
  • Length
    24 in.
  • Color
    Tan
  • Texture
    Smooth
  • Tensile Strength
    3,000 psi
  • Elongation
    6
  • Tear Strength
    Smooth
  • Compression Set
    0.25
  • Density
    1.05 g/cm³
  • Temperature Range
    -45° to 200° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text