Motion
BULK-RS-HFR60-238

USA INDUSTRIALS INC
BULK-RS-HFR60-238

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Fabric Reinforced, Fabric Reinforced Rubber, Fabric Reinforced Buna-N Rubber, Buna-N Rubber NBR, Buna, Buna-N, Nitrile, Fabric-Reinforced, Fabric Reinforced, Fabric-Reinforced Rubber, Fabric Reinforced Rubber, Fabric-Reinforced Buna-N Rubber, Fabric Reinforced Buna-N Rubber -
MI ITEM #11461830
MFR #BULK-RS-HFR60-238
List Price$365.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-HFR60-238

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Fabric Reinforced, Fabric Reinforced Rubber, Fabric Reinforced Buna-N Rubber, Buna-N Rubber NBR, Buna, Buna-N, Nitrile, Fabric-Reinforced, Fabric Reinforced, Fabric-Reinforced Rubber, Fabric Reinforced Rubber, Fabric-Reinforced Buna-N Rubber, Fabric Reinforced Buna-N Rubber -
MI ITEM #11461830
MFR #BULK-RS-HFR60-238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$365.50/each for your price

Overview

Mfr description
BULK-RS-HFR60-238 FABRIC-REINFORCED HIGH
  • These sheets have a fabric insert and stand up to high stress and flex
  • They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression
  • Buna-N is ideal for oils, greases, fuels, and petroleum applications.

Specifications

  • Shape
    Roll
  • Material
    Buna-N
  • Grade
    Fabric-Reinforced
  • Durometer
    60A
  • Backing Type
    Plain
  • Thickness
    1/16 in.
  • Thickness Tolerance
    (-0.011 in. - +0.011 in.)
  • Width
    36 in.
  • Length
    4 ft.
  • Color
    Black
  • Texture
    Smooth
  • Tensile Strength
    1,500 psi
  • Elongation
    3.5
  • Tear Strength
    Smooth
  • Compression Set
    0.3
  • Density
    1.35 g/cm³
  • Temperature Range
    -30° to 250° F
  • Fabric Type
    Polyester - 1 Ply (For Reinforcement)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought