Motion
ZUSANSR-F-239

USA INDUSTRIALS INC
ZUSANSR-F-239

USA Sealing Foam Sheet - Closed Cell Type, Firm, Acrylic Adhesive Backing, 3/8 in Thickness, 36 in Width, 12 in Length, Black Color
Mi Item #11462992
MFR #ZUSANSR-F-239
Price$148.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSANSR-F-239

USA Sealing Foam Sheet - Closed Cell Type, Firm, Acrylic Adhesive Backing, 3/8 in Thickness, 36 in Width, 12 in Length, Black Color
Mi Item #11462992
MFR #ZUSANSR-F-239

Mfr description
ZUSANSR-F-239 FIRM NEOPRENE FOAM SHEET W
  • Neoprene is the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance
  • Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment
  • This firm Neoprene is stronger and more durable than our standard offering for the most demanding of applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.93/each

Specifications

Dimensions

  • Length
    12 in
  • Tensile Strength
    200 psi
  • Thickness
    3/8 in
  • Width
    36 in

Details

  • Backing Type
    Acrylic Adhesive
  • Cell Type
    Closed Cell
  • Color
    Black
  • Compression Deflection
    20 psi (@ 25%)
  • Density
    20 lb/ft³
  • Firmness
    Firm
  • Grade
    Standard
  • Material
    Neoprene
  • Shape
    Sheet
  • Temperature Range
    -70° to 200° F
  • Texture
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)