Motion
BULK-PS-CAC-294

USA INDUSTRIALS INC
BULK-PS-CAC-294

USA Sealing Cast Acrylic, Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier -
MI ITEM #11465350
MFR #BULK-PS-CAC-294
List Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-CAC-294

USA Sealing Cast Acrylic, Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier -
MI ITEM #11465350
MFR #BULK-PS-CAC-294

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.60/each for your price

Overview

Mfr description
BULK-PS-CAC-294 CAST ACRYLIC PLASTIC BAR
  • Commonly known as Plexiglass, Cast Acrylic is clear for applications that require seeing through the plastic and is inherently resistant to scratching and abrasion.

Specifications

  • Shape
    Bar
  • Material
    Cast Acrylic
  • Grade
    Standard
  • Backing Type
    Plain
  • Thickness
    1/2 in.
  • Width
    4 in.
  • Length
    12 in.
  • Color
    Clear
  • Clarity
    Clear
  • Tensile Strength
    9,000 psi
  • Impact Strength
    0.3 ft.-lbs./in.
  • Water Absorption
    0.004
  • Density
    0.043 lb/in³
  • Temperature Range
    40° to 190 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought