Motion
BULK-PS-CAC-583

USA INDUSTRIALS INC
BULK-PS-CAC-583

USA Sealing Cast Acrylic, Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier -
MI ITEM #11465351
MFR #BULK-PS-CAC-583
Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-CAC-583

USA Sealing Cast Acrylic, Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier -
MI ITEM #11465351
MFR #BULK-PS-CAC-583

Mfr description
BULK-PS-CAC-583 CAST ACRYLIC PLASTIC BAR
  • Commonly known as Plexiglass, Cast Acrylic is clear for applications that require seeing through the plastic and is inherently resistant to scratching and abrasion.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.25/each

Specifications

Dimensions

  • Length
    12 in.
  • Tensile Strength
    9,000 psi
  • Thickness
    1/2 in.
  • Water Absorption
    0.004
  • Width
    3/4 in.

Details

  • Backing Type
    Plain
  • Clarity
    Clear
  • Color
    Clear
  • Density
    0.043 lb/in³
  • Grade
    Standard
  • Impact Strength
    0.3 ft.-lbs./in.
  • Material
    Cast Acrylic
  • Shape
    Bar
  • Temperature Range
    40° to 190 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)