Motion
BULK-PS-PE-633

USA INDUSTRIALS INC
BULK-PS-PE-633

USA Sealing HDPE, High Density Polyethylene, PE, Polyethylene, Hitec, Sanalite, Sanatec -
MI ITEM #11465391
MFR #BULK-PS-PE-633
Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-PE-633

USA Sealing HDPE, High Density Polyethylene, PE, Polyethylene, Hitec, Sanalite, Sanatec -
MI ITEM #11465391
MFR #BULK-PS-PE-633

Mfr description
BULK-PS-PE-633 HDPE PLASTIC BAR - 3/4" T
  • HDPE has excellent moisture-resistance and does not expand in response to water exposure
  • Stronger and stiffer than LDPE.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.90/each

Specifications

Dimensions

  • Length
    24 in.
  • Tensile Strength
    3,500 psi
  • Thickness
    3/4 in.
  • Water Absorption
    0.0001
  • Width
    3/4 in.

Details

  • Backing Type
    Plain
  • Clarity
    Opaque
  • Color
    White
  • Density
    0.035 lb/in³
  • Grade
    Standard
  • Impact Strength
    3.0 ft.-lbs./in.
  • Material
    HDPE
  • Shape
    Bar
  • Temperature Range
    -70° to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)