Motion
BULK-PS-PE-634

USA INDUSTRIALS INC
BULK-PS-PE-634

USA Sealing HDPE, High Density Polyethylene, PE, Polyethylene, Hitec, Sanalite, Sanatec -
MI ITEM #11465392
MFR #BULK-PS-PE-634
List Price$18.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-PE-634

USA Sealing HDPE, High Density Polyethylene, PE, Polyethylene, Hitec, Sanalite, Sanatec -
MI ITEM #11465392
MFR #BULK-PS-PE-634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.06/each for your price

Overview

Mfr description
BULK-PS-PE-634 HDPE PLASTIC BAR - 3/4" T
  • HDPE has excellent moisture-resistance and does not expand in response to water exposure
  • Stronger and stiffer than LDPE.

Specifications

  • Shape
    Bar
  • Material
    HDPE
  • Grade
    Standard
  • Backing Type
    Plain
  • Thickness
    3/4 in.
  • Width
    3/4 in.
  • Length
    48 in.
  • Color
    White
  • Clarity
    Opaque
  • Tensile Strength
    3,500 psi
  • Impact Strength
    3.0 ft.-lbs./in.
  • Water Absorption
    0.0001
  • Density
    0.035 lb/in³
  • Temperature Range
    -70° to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought