Motion
BULK-PS-PC-221

USA INDUSTRIALS INC
BULK-PS-PC-221

USA Sealing Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Acrylic, Cast Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier -
Mi Item #11465402
MFR #BULK-PS-PC-221
Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-PC-221

USA Sealing Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Acrylic, Cast Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier -
Mi Item #11465402
MFR #BULK-PS-PC-221

Mfr description
BULK-PS-PC-221 POLYCARBONATE PLASTIC BAR
  • Polycarbonate is clear for applications that require seeing through the plastic and has excellent resistance to impact, shock, and strikes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.43/each

Specifications

Dimensions

  • Length
    24 in.
  • Tensile Strength
    9,700 psi
  • Thickness
    1/4 in.
  • Water Absorption
    0.0013
  • Width
    1-1/2 in.

Details

  • Backing Type
    Plain
  • Clarity
    Clear
  • Color
    Clear
  • Density
    0.043 lb/in³
  • Grade
    Standard
  • Impact Strength
    14.0 ft.-lbs./in.
  • Material
    Polycarbonate
  • Shape
    Bar
  • Temperature Range
    -40° to 240 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)