Motion
BULK-PS-PC-226

USA INDUSTRIALS INC
BULK-PS-PC-226

USA Sealing Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Acrylic, Cast Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier -
MI ITEM #11465405
MFR #BULK-PS-PC-226
List Price$12.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-PC-226

USA Sealing Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Acrylic, Cast Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier -
MI ITEM #11465405
MFR #BULK-PS-PC-226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.50/each for your price

Overview

Mfr description
BULK-PS-PC-226 POLYCARBONATE PLASTIC BAR
  • Polycarbonate is clear for applications that require seeing through the plastic and has excellent resistance to impact, shock, and strikes.

Specifications

  • Shape
    Bar
  • Material
    Polycarbonate
  • Grade
    Standard
  • Backing Type
    Plain
  • Thickness
    1/4 in.
  • Width
    2-1/2 in.
  • Length
    12 in.
  • Color
    Clear
  • Clarity
    Clear
  • Tensile Strength
    9,700 psi
  • Impact Strength
    14.0 ft.-lbs./in.
  • Water Absorption
    0.0013
  • Density
    0.043 lb/in³
  • Temperature Range
    -40° to 240 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text