Motion
BULK-PS-PP-524

USA INDUSTRIALS INC
BULK-PS-PP-524

USA Sealing Polypropylene, PP, Propylux, Protec, Proteus, Sanatec -
MI ITEM #11465464
MFR #BULK-PS-PP-524
List Price$79.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-PP-524

USA Sealing Polypropylene, PP, Propylux, Protec, Proteus, Sanatec -
MI ITEM #11465464
MFR #BULK-PS-PP-524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.39/each for your price

Overview

Mfr description
BULK-PS-PP-524 POLYPROPYLENE PLASTIC BAR
  • Polypropylene is an economical plastic material with moderate resistance to water and chemicals.

Specifications

  • Shape
    Bar
  • Material
    Polypropylene
  • Grade
    Standard
  • Backing Type
    Plain
  • Thickness
    1 in.
  • Width
    6 in.
  • Length
    24 in.
  • Color
    White
  • Clarity
    Semi-Clear
  • Tensile Strength
    4,200 psi
  • Impact Strength
    1.2 ft.-lbs./in.
  • Water Absorption
    0.0001
  • Density
    0.033 lb/in³
  • Temperature Range
    0° to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought