Motion
BULK-PS-PTFE-142

USA INDUSTRIALS INC
BULK-PS-PTFE-142

USA Sealing PTFE, Polytetrafluoroethylene, Teflon, Fluoropolymer -
MI ITEM #11465496
MFR #BULK-PS-PTFE-142
List Price$60.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-PTFE-142

USA Sealing PTFE, Polytetrafluoroethylene, Teflon, Fluoropolymer -
MI ITEM #11465496
MFR #BULK-PS-PTFE-142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.15/each for your price

Overview

Mfr description
BULK-PS-PTFE-142 PTFE PLASTIC BAR - 1/4"
  • PTFE is the most slippery and wear-resistant plastic
  • It also has excellent resistance to extreme temperatures and chemicals.

Specifications

  • Shape
    Bar
  • Material
    PTFE
  • Grade
    Standard
  • Backing Type
    Plain
  • Thickness
    1/4 in.
  • Width
    3-1/2 in.
  • Length
    12 in.
  • Color
    White
  • Clarity
    Opaque
  • Tensile Strength
    3,000 psi
  • Impact Strength
    3.5 ft.-lbs./in.
  • Water Absorption
    0.0001
  • Density
    0.078 lb/in³
  • Temperature Range
    -290° to 500 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought