Motion
BULK-PS-PTFE-472

USA INDUSTRIALS INC
BULK-PS-PTFE-472

USA Sealing PTFE, Polytetrafluoroethylene, Teflon, Fluoropolymer -
Mi Item #11465507
MFR #BULK-PS-PTFE-472
Price$21.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-PTFE-472

USA Sealing PTFE, Polytetrafluoroethylene, Teflon, Fluoropolymer -
Mi Item #11465507
MFR #BULK-PS-PTFE-472

Mfr description
BULK-PS-PTFE-472 PTFE PLASTIC BAR W/ ACR
  • PTFE is the most slippery and wear-resistant plastic
  • It also has excellent resistance to extreme temperatures and chemicals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.31/each

Specifications

Dimensions

  • Length
    12 in.
  • Tensile Strength
    3,000 psi
  • Thickness
    1/32 in.
  • Water Absorption
    0.0001
  • Width
    2 in.

Details

  • Backing Type
    Acrylic Adhesive
  • Clarity
    Opaque
  • Color
    White
  • Density
    0.078 lb/in³
  • Grade
    Standard
  • Impact Strength
    3.5 ft.-lbs./in.
  • Material
    PTFE
  • Shape
    Bar
  • Temperature Range
    -290° to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)