Motion
BULK-PS-PEEK-44

USA INDUSTRIALS INC
BULK-PS-PEEK-44

USA Sealing PEEK, Polyether Ether Ketone, Ketron, TecaPEEK -
MI ITEM #11467041
MFR #BULK-PS-PEEK-44
Price$792.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-PEEK-44

USA Sealing PEEK, Polyether Ether Ketone, Ketron, TecaPEEK -
MI ITEM #11467041
MFR #BULK-PS-PEEK-44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$792.35/each

Specifications

Dimensions

  • Length
    48 in.
  • Tensile Strength
    13,500 psi
  • Thickness
    3/4 in.
  • Water Absorption
    0.002
  • Width
    1 in.

Details

  • Backing Type
    Plain
  • Clarity
    Opaque
  • Color
    Beige
  • Density
    0.047 lb/in³
  • Grade
    Standard
  • Impact Strength
    1.0 ft.-lbs./in.
  • Material
    PEEK
  • Shape
    Bar
  • Temperature Range
    -20° to 480 °F

Overview

Mfr description
BULK-PS-PEEK-44 PEEK PLASTIC BAR - 3/4"
  • PEEK is a high-performance material with outstanding resistance to harsh chemicals
  • It also has excellent strength and can withstand high temperatures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought