Motion
ZUSASSR-B-34
USA Sealing Foam Roll - Closed Cell Type, Medium, Plain Backing, 1/4 in Thickness, 36 in Width, 6 ft. Length, Black Color
MI ITEM #11468411
MFR #ZUSASSR-B-34
Price$1,747.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam Roll - Closed Cell Type, Medium, Plain Backing, 1/4 in Thickness, 36 in Width, 6 ft. Length, Black Color
MI ITEM #11468411
MFR #ZUSASSR-B-34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,747.33/each

Specifications

Dimensions

  • Length
    6 ft.
  • Tensile Strength
    100 psi
  • Thickness
    1/4 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Cell Type
    Closed Cell
  • Color
    Black
  • Compression Deflection
    11 psi (@ 25%)
  • Density
    39 lb/ft³
  • Firmness
    Medium
  • Grade
    Standard
  • Material
    Silicone
  • Shape
    Roll
  • Temperature Range
    -100° to 500° F
  • Texture
    Textured

Overview

Mfr description
ZUSASSR-B-34 BLACK SILICONE FOAM ROLL NO
  • Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather
  • Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications
  • This Silicone foam is black to blend in with machinery and equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought