Motion
ZUSANSR-FR-101

USA INDUSTRIALS INC
ZUSANSR-FR-101

USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Multipurpose, Neoprene Foam, Neoprene, CR, Chloroprene, Soft Foam, Soft Neoprene, Soft Neoprene Foam, Fire Retardant Foam, Fire Retardant Neoprene, Fire Retardant Neoprene Foam -
MI ITEM #11468417
MFR #ZUSANSR-FR-101
List Price$199.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSANSR-FR-101

USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Multipurpose, Neoprene Foam, Neoprene, CR, Chloroprene, Soft Foam, Soft Neoprene, Soft Neoprene Foam, Fire Retardant Foam, Fire Retardant Neoprene, Fire Retardant Neoprene Foam -
MI ITEM #11468417
MFR #ZUSANSR-FR-101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.55/each for your price

Overview

Mfr description
ZUSANSR-FR-101 FIRE RETARDANT NEOPRENE F
  • Neoprene is the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance
  • Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment
  • This neoprene is lighter and easier to compress than other Neoprene foams
  • It is also UL listed for flame retardance.

Specifications

  • Shape
    Roll
  • Cell Type
    Closed Cell
  • Material
    Neoprene
  • Grade
    Fire Retardant
  • Firmness
    Extra Soft (0 - 4 psi)
  • Backing Type
    Plain
  • Color
    Black
  • Texture
    Smooth
  • Compression Deflection
    3 psi (@ 25%)
  • Density
    10 lb/ft³
  • Tensile Strength
    60 psi
  • Thickness
    1/16 in
  • Width
    36 in
  • Length
    10 ft.
  • Temperature Range
    -70° to 200° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text