Motion
ZUSASSR-F-224

USA INDUSTRIALS INC
ZUSASSR-F-224

USA Sealing Foam Roll - Closed Cell Type, Firm, Plain Backing, 3/8 in Thickness, 36 in Width, 30 ft. Length, Red Color
Mi Item #11468446
MFR #ZUSASSR-F-224
Price$9,051.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSASSR-F-224

USA Sealing Foam Roll - Closed Cell Type, Firm, Plain Backing, 3/8 in Thickness, 36 in Width, 30 ft. Length, Red Color
Mi Item #11468446
MFR #ZUSASSR-F-224

Mfr description
ZUSASSR-F-224 FIRM SILICONE FOAM ROLL NO
  • Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather
  • Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications
  • This firm Silicone is stronger and more durable than our standard offering for the most demanding of applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,051.01/each

Specifications

Dimensions

  • Length
    30 ft.
  • Tensile Strength
    200 psi
  • Thickness
    3/8 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Cell Type
    Closed Cell
  • Color
    Red
  • Compression Deflection
    17 psi (@ 25%)
  • Density
    50 lb/ft³
  • Firmness
    Firm
  • Grade
    Standard
  • Material
    Silicone
  • Shape
    Roll
  • Temperature Range
    -100° to 500° F
  • Texture
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)