Motion
ZUSABSR-S-101

USA INDUSTRIALS INC
ZUSABSR-S-101

USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Buna-N Foam, NBR, Buna, Buna-N, Nitrile, Soft Foam, Soft Buna-N, Soft Buna-N Foam -
MI ITEM #11468460
MFR #ZUSABSR-S-101
List Price$1,182.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSABSR-S-101

USA Sealing Foam, Foam Sheet, Foam Roll, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, shock absorber, Buna-N Foam, NBR, Buna, Buna-N, Nitrile, Soft Foam, Soft Buna-N, Soft Buna-N Foam -
MI ITEM #11468460
MFR #ZUSABSR-S-101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,182.48/each for your price

Overview

Mfr description
ZUSABSR-S-101 SOFT BUNA-N FOAM ROLL NO A
  • Buna-N displays excellent strength and is the standard choice when oil resistance is required
  • This material also resists water and mild chemicals
  • Commonly found in applications related to automotive, engines, fuel systems, marine, and oil and gas
  • This Buna-N is lighter and easier to compress than other Neoprene foams

Specifications

  • Shape
    Roll
  • Cell Type
    Closed Cell
  • Material
    Buna-N
  • Grade
    Standard
  • Firmness
    Extra Soft (0 - 4 psi)
  • Backing Type
    Plain
  • Color
    Black
  • Texture
    Smooth
  • Compression Deflection
    3 psi (@ 25%)
  • Density
    14 lb/ft³
  • Tensile Strength
    70 psi
  • Thickness
    1/16 in
  • Width
    36 in
  • Length
    10 ft.
  • Temperature Range
    -40° to 200° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text