Motion
ZUSAESR-S-1
USA Sealing Foam Roll - Closed Cell Type, Extra Soft, Plain Backing, 1/16 in Thickness, 36 in Width, 30 ft. Length, Black Color
Mi Item #11468475
MFR #ZUSAESR-S-1
Price$860.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Foam Roll - Closed Cell Type, Extra Soft, Plain Backing, 1/16 in Thickness, 36 in Width, 30 ft. Length, Black Color
Mi Item #11468475
MFR #ZUSAESR-S-1

Mfr description
ZUSAESR-S-1 SOFT EPDM FOAM ROLL NO ADHES
  • EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range
  • Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$860.55/each

Specifications

Dimensions

  • Length
    30 ft.
  • Tensile Strength
    60 psi
  • Thickness
    1/16 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Cell Type
    Closed Cell
  • Color
    Black
  • Compression Deflection
    4 psi (@ 25%)
  • Density
    12 lb/ft³
  • Firmness
    Extra Soft
  • Grade
    Standard
  • Material
    EPDM
  • Shape
    Roll
  • Temperature Range
    -90° to 275° F
  • Texture
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)