Motion
ZUSANSR-FR-255

USA INDUSTRIALS INC
ZUSANSR-FR-255

USA Sealing Foam Strip - Closed Cell Type, Extra Soft, Acrylic Adhesive Backing, 1/2 in Thickness, 4 in Width, 10ft. Length, Black Color
MI ITEM #11468498
MFR #ZUSANSR-FR-255
Price$262.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSANSR-FR-255

USA Sealing Foam Strip - Closed Cell Type, Extra Soft, Acrylic Adhesive Backing, 1/2 in Thickness, 4 in Width, 10ft. Length, Black Color
MI ITEM #11468498
MFR #ZUSANSR-FR-255

Mfr description
ZUSANSR-FR-255 FIRE RETARDANT NEOPRENE F
  • Neoprene is the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance
  • Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment
  • This neoprene is lighter and easier to compress than other Neoprene foams
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.63/each

Specifications

Dimensions

  • Length
    10ft.
  • Tensile Strength
    60 psi
  • Thickness
    1/2 in
  • Width
    4 in

Details

  • Backing Type
    Acrylic Adhesive
  • Cell Type
    Closed Cell
  • Color
    Black
  • Compression Deflection
    3 psi (@ 25%)
  • Density
    10 lb/ft³
  • Firmness
    Extra Soft
  • Grade
    Fire Retardant
  • Material
    Neoprene
  • Shape
    Strip
  • Temperature Range
    -70° to 200° F
  • Texture
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)