Motion
BULK-RS-BHS70-651

USA INDUSTRIALS INC
BULK-RS-BHS70-651

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Buna-N Rubber, Buna Rubber, Nitrile Rubber, NBR Rubber, Buna-N, Buna, Nitrile, NBR, High Strength Rubber, High Strength Buna-N Rubber, High Strength Buna-N -
Mi Item #11471000
MFR #BULK-RS-BHS70-651
Price$1,168.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-BHS70-651

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Buna-N Rubber, Buna Rubber, Nitrile Rubber, NBR Rubber, Buna-N, Buna, Nitrile, NBR, High Strength Rubber, High Strength Buna-N Rubber, High Strength Buna-N -
Mi Item #11471000
MFR #BULK-RS-BHS70-651

Mfr description
BULK-RS-BHS70-651 HIGH STRENGTH BUNA-N R
  • This formulation is stronger and more durable than standard Buna-N for more demanding applications
  • Buna-N is ideal for oils, greases, fuels, and petroleum applications
  • It also works well with water and mild chemicals and has excellent physical properties making it tough and durable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,168.55/each

Specifications

Dimensions

  • Elongation
    3.8
  • Length
    36 in.
  • Tensile Strength
    1,500 psi
  • Thickness
    1 in.
  • Width
    18 in.

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    0.3
  • Density
    1.35 g/cm³
  • Durometer
    70A
  • Grade
    High Strength
  • Material
    Buna-N
  • Shape
    Sheet
  • Tear Strength
    Smooth
  • Temperature Range
    -30° to 250° F
  • Texture
    Smooth
  • Thickness Tolerance
    (-0.061 in. - +0.061 in.)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)