Motion
BULK-RS-BHS70-662

USA INDUSTRIALS INC
BULK-RS-BHS70-662

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Buna-N Rubber, Buna Rubber, Nitrile Rubber, NBR Rubber, Buna-N, Buna, Nitrile, NBR, High Strength Rubber, High Strength Buna-N Rubber, High Strength Buna-N -
MI ITEM #11471001
MFR #BULK-RS-BHS70-662
List Price$549.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-BHS70-662

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Buna-N Rubber, Buna Rubber, Nitrile Rubber, NBR Rubber, Buna-N, Buna, Nitrile, NBR, High Strength Rubber, High Strength Buna-N Rubber, High Strength Buna-N -
MI ITEM #11471001
MFR #BULK-RS-BHS70-662

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$549.85/each for your price

Overview

Mfr description
BULK-RS-BHS70-662 HIGH STRENGTH BUNA-N R
  • This formulation is stronger and more durable than standard Buna-N for more demanding applications
  • Buna-N is ideal for oils, greases, fuels, and petroleum applications
  • It also works well with water and mild chemicals and has excellent physical properties making it tough and durable

Specifications

  • Shape
    Roll
  • Material
    Buna-N
  • Grade
    High Strength
  • Durometer
    70A
  • Backing Type
    Plain
  • Thickness
    1/32 in.
  • Thickness Tolerance
    (0.000 in. - +0.016 in.)
  • Width
    36 in.
  • Length
    20 ft.
  • Color
    Black
  • Texture
    Smooth
  • Tensile Strength
    1,500 psi
  • Elongation
    3.8
  • Tear Strength
    Smooth
  • Compression Set
    0.3
  • Density
    1.35 g/cm³
  • Temperature Range
    -30° to 250° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text