Motion
BULK-RS-S50-450

USA INDUSTRIALS INC
BULK-RS-S50-450

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Silicone Rubber, Silicone, VMQ, Polysiloxane, FDA Rubber, FDA Silicone Rubber, FDA Silicone, Food Grade Rubber, Food Grade Silicone Rubber, Food Grade Silicone -
Mi Item #11471036
MFR #BULK-RS-S50-450
Price$64.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-S50-450

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Silicone Rubber, Silicone, VMQ, Polysiloxane, FDA Rubber, FDA Silicone Rubber, FDA Silicone, Food Grade Rubber, Food Grade Silicone Rubber, Food Grade Silicone -
Mi Item #11471036
MFR #BULK-RS-S50-450

Mfr description
BULK-RS-S50-450 FDA SILICONE RUBBER SHEE
  • This formulation can withstand the highest temperatures and offers the lowest compression compared to our other silicone compounds
  • It is also made of FDA complaint materials for food, beverage, and pharmaceutical applications
  • Silicone has excellent weathering properties.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.62/each

Specifications

Dimensions

  • Elongation
    4
  • Length
    12 in.
  • Tensile Strength
    1,000 psi
  • Thickness
    1/4 in.
  • Width
    6 in.

Details

  • Backing Type
    Plain
  • Color
    Red
  • Compression Set
    0.2
  • Density
    1.25 g/cm³
  • Durometer
    50A
  • Grade
    Food
  • Material
    Silicone
  • Shape
    Sheet
  • Tear Strength
    Smooth
  • Temperature Range
    -80° to 500° F
  • Texture
    Smooth
  • Thickness Tolerance
    (-0.026 in. - +0.026 in.)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)