Motion
BULK-RS-S50-600

USA INDUSTRIALS INC
BULK-RS-S50-600

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Silicone Rubber, Silicone, VMQ, Polysiloxane, FDA Rubber, FDA Silicone Rubber, FDA Silicone, Food Grade Rubber, Food Grade Silicone Rubber, Food Grade Silicone -
MI ITEM #11471037
MFR #BULK-RS-S50-600
List Price$59.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-S50-600

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Silicone Rubber, Silicone, VMQ, Polysiloxane, FDA Rubber, FDA Silicone Rubber, FDA Silicone, Food Grade Rubber, Food Grade Silicone Rubber, Food Grade Silicone -
MI ITEM #11471037
MFR #BULK-RS-S50-600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.26/each for your price

Overview

Mfr description
BULK-RS-S50-600 FDA SILICONE RUBBER SHEE
  • This formulation can withstand the highest temperatures and offers the lowest compression compared to our other silicone compounds
  • It is also made of FDA complaint materials for food, beverage, and pharmaceutical applications
  • Silicone has excellent weathering properties.

Specifications

  • Shape
    Sheet
  • Material
    Silicone
  • Grade
    Food
  • Durometer
    50A
  • Backing Type
    Plain
  • Thickness
    1/16 in.
  • Thickness Tolerance
    (-0.011 in. - +0.011 in.)
  • Width
    12 in.
  • Length
    18 in.
  • Color
    Red
  • Texture
    Smooth
  • Tensile Strength
    1,000 psi
  • Elongation
    4
  • Tear Strength
    Smooth
  • Compression Set
    0.2
  • Density
    1.25 g/cm³
  • Temperature Range
    -80° to 500° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought