Motion
BULK-RS-SFR70-6

USA INDUSTRIALS INC
BULK-RS-SFR70-6

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Silicone Rubber, Silicone, VMQ, Polysiloxane, FDA Rubber, FDA Silicone Rubber, FDA Silicone, Food Grade Rubber, Food Grade Silicone Rubber, Food Grade Silicone, Reinforced Silicone, Reinforced Silicone Rubber, Reinforced VMQ, Reinforced Polysiloxane, Fiberglass Silicone, Fiberglass Silicone Rubber, Fiberglass VMQ, Fiberglass Polysiloxane, Fiberglass Reinforced Rubber, Fiberglass-Reinforced Rubber, Fiberglass Reinforced Silicone, Fiberglass-Reinforced Silicone. Fiberglass Fabric-Reinforced Silicone, Fiberglass Fabric-Reinforced Rubber, Fiberglass Fabric Reinforced Silicone, FIberglass Fabric Reinforced Rubber -
MI ITEM #11471079
MFR #BULK-RS-SFR70-6
List Price$1,233.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-SFR70-6

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Silicone Rubber, Silicone, VMQ, Polysiloxane, FDA Rubber, FDA Silicone Rubber, FDA Silicone, Food Grade Rubber, Food Grade Silicone Rubber, Food Grade Silicone, Reinforced Silicone, Reinforced Silicone Rubber, Reinforced VMQ, Reinforced Polysiloxane, Fiberglass Silicone, Fiberglass Silicone Rubber, Fiberglass VMQ, Fiberglass Polysiloxane, Fiberglass Reinforced Rubber, Fiberglass-Reinforced Rubber, Fiberglass Reinforced Silicone, Fiberglass-Reinforced Silicone. Fiberglass Fabric-Reinforced Silicone, Fiberglass Fabric-Reinforced Rubber, Fiberglass Fabric Reinforced Silicone, FIberglass Fabric Reinforced Rubber -
MI ITEM #11471079
MFR #BULK-RS-SFR70-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,233.72/each for your price

Overview

Mfr description
BULK-RS-SFR70-6 1 PLY FIBERGLASS FABRIC-
  • These sheets have a fabric insert and stand up to high stress and flex
  • They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression
  • This silicone is also made of FDA complaint materials for food, beverage, and pharmaceutical applications
  • It also has excellent weathering properties.

Specifications

  • Shape
    Sheet
  • Material
    Silicone
  • Grade
    Fabric-Reinforced
  • Durometer
    70A
  • Backing Type
    Plain
  • Thickness
    1/8 in.
  • Thickness Tolerance
    (-0.017 in. - +0.017 in.)
  • Width
    36 in.
  • Length
    5 ft.
  • Color
    Red
  • Texture
    Smooth
  • Tensile Strength
    1,300 psi
  • Elongation
    8
  • Tear Strength
    Smooth
  • Compression Set
    0.35
  • Density
    1.25 g/cm³
  • Temperature Range
    -60° to 400° F
  • Fabric Type
    Fiberglass - 1 Ply (For Reinforcement)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought