Motion
BULK-RS-N70-148

USA INDUSTRIALS INC
BULK-RS-N70-148

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene -
MI ITEM #11471263
MFR #BULK-RS-N70-148
Price$20.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-N70-148

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene -
MI ITEM #11471263
MFR #BULK-RS-N70-148

Mfr description
BULK-RS-N70-148 NEOPRENE RUBBER STRIP WI
  • Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.02/each

Specifications

Dimensions

  • Elongation
    3.5
  • Length
    10 ft.
  • Tensile Strength
    1,000 psi
  • Thickness
    1/32 in.
  • Width
    1/2 in.

Details

  • Backing Type
    Acrylic Adhesive
  • Color
    Black
  • Compression Set
    0.33
  • Density
    1.50 g/cm³
  • Durometer
    70A
  • Grade
    Standard
  • Material
    Neoprene
  • Shape
    Strip
  • Tear Strength
    Smooth
  • Temperature Range
    -30° to 250° F
  • Texture
    Smooth
  • Thickness Tolerance
    (0.000 in. - +0.016 in.)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)