Motion
BULK-RS-E60-402

USA INDUSTRIALS INC
BULK-RS-E60-402

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, EPDM Rubber, EPDM, ERP, EP -
MI ITEM #11471555
MFR #BULK-RS-E60-402
List Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-E60-402

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, EPDM Rubber, EPDM, ERP, EP -
MI ITEM #11471555
MFR #BULK-RS-E60-402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.97/each for your price

Overview

Mfr description
BULK-RS-E60-402 EPDM RUBBER STRIP NO ADH
  • EPDM is ideal for use outdoors and has excellent resistance to weather
  • It is particularly well suited for use in applications with steam and water.

Specifications

  • Shape
    Strip
  • Material
    EPDM
  • Grade
    Standard
  • Durometer
    60A
  • Backing Type
    Plain
  • Thickness
    3/32 in.
  • Thickness Tolerance
    (-0.013 in. - +0.013 in.)
  • Width
    1/2 in.
  • Length
    10 ft.
  • Color
    Black
  • Texture
    Smooth
  • Tensile Strength
    1,000 psi
  • Elongation
    3.5
  • Tear Strength
    Smooth
  • Compression Set
    0.33
  • Density
    1.50 g/cm³
  • Temperature Range
    -30° to 250° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought