Motion
BULK-RS-NHS40-425

USA INDUSTRIALS INC
BULK-RS-NHS40-425

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, High Strength Rubber, High Strength Neoprene Rubber, High Strength Neoprene -
Mi Item #11471630
MFR #BULK-RS-NHS40-425
Price$83.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-NHS40-425

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, High Strength Rubber, High Strength Neoprene Rubber, High Strength Neoprene -
Mi Item #11471630
MFR #BULK-RS-NHS40-425

Mfr description
BULK-RS-NHS40-425 HIGH STRENGTH NEOPRENE
  • This formulation is stronger and more durable than standard Neoprene for more demanding applications
  • Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.02/each

Specifications

Dimensions

  • Elongation
    3.8
  • Length
    10 ft.
  • Tensile Strength
    1,500 psi
  • Thickness
    1/32 in.
  • Width
    4 in.

Details

  • Backing Type
    Plain
  • Color
    Black
  • Compression Set
    0.3
  • Density
    1.35 g/cm³
  • Durometer
    40A
  • Grade
    High Strength
  • Material
    Neoprene
  • Shape
    Strip
  • Tear Strength
    Smooth
  • Temperature Range
    -30° to 250° F
  • Texture
    Smooth
  • Thickness Tolerance
    (0.000 in. - +0.016 in.)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)