Motion
BULK-RS-S60MD-8

USA INDUSTRIALS INC
BULK-RS-S60MD-8

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Metal Detectable, Seal, Dampener, Pad, Cushioning, Shock Absorber, Metal Detectable Rubber, Metal Detectable SIlicone Rubber, Silicone Rubber, MD Rubber, Silicone -
Mi Item #11472098
MFR #BULK-RS-S60MD-8
Price$34.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-S60MD-8

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Metal Detectable, Seal, Dampener, Pad, Cushioning, Shock Absorber, Metal Detectable Rubber, Metal Detectable SIlicone Rubber, Silicone Rubber, MD Rubber, Silicone -
Mi Item #11472098
MFR #BULK-RS-S60MD-8

Mfr description
BULK-RS-S60MD-8 METAL DETECTABLE FDA SIL
  • This formulation contains metal fillers which allow the silicone rubber to be picked up by metal detection systems should they tear or fall into the process stream
  • It is also made of FDA compliant materials for food, beverage, and pharmaceutical applications
  • Silicone has excellent weathering properties and can withstand high temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.42/each

Specifications

Dimensions

  • Elongation
    4.2
  • Length
    6 in.
  • Tensile Strength
    1,200 psi
  • Thickness
    1/8 in.
  • Width
    6 in.

Details

  • Backing Type
    Plain
  • Color
    Blue
  • Compression Set
    0.16
  • Density
    1.35 g/cm³
  • Durometer
    60A
  • Grade
    Metal Detectable
  • Material
    Silicone
  • Shape
    Sheet
  • Tear Strength
    Smooth
  • Temperature Range
    -50° to 400° F
  • Texture
    Smooth
  • Thickness Tolerance
    (-0.017 in. - +0.017 in.)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)