Motion
BULK-RS-S60MD-12

USA INDUSTRIALS INC
BULK-RS-S60MD-12

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Metal Detectable, Seal, Dampener, Pad, Cushioning, Shock Absorber, Metal Detectable Rubber, Metal Detectable SIlicone Rubber, Silicone Rubber, MD Rubber, Silicone -
MI ITEM #11472102
MFR #BULK-RS-S60MD-12
List Price$77.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-S60MD-12

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Metal Detectable, Seal, Dampener, Pad, Cushioning, Shock Absorber, Metal Detectable Rubber, Metal Detectable SIlicone Rubber, Silicone Rubber, MD Rubber, Silicone -
MI ITEM #11472102
MFR #BULK-RS-S60MD-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.92/each for your price

Overview

Mfr description
BULK-RS-S60MD-12 METAL DETECTABLE FDA SI
  • This formulation contains metal fillers which allow the silicone rubber to be picked up by metal detection systems should they tear or fall into the process stream
  • It is also made of FDA compliant materials for food, beverage, and pharmaceutical applications
  • Silicone has excellent weathering properties and can withstand high temperatures.

Specifications

  • Shape
    Sheet
  • Material
    Silicone
  • Grade
    Metal Detectable
  • Durometer
    60A
  • Backing Type
    Plain
  • Thickness
    1/16 in.
  • Thickness Tolerance
    (-0.011 in. - +0.011 in.)
  • Width
    12 in.
  • Length
    12 in.
  • Color
    Blue
  • Texture
    Smooth
  • Tensile Strength
    1,200 psi
  • Elongation
    4.2
  • Tear Strength
    Smooth
  • Compression Set
    0.16
  • Density
    1.35 g/cm³
  • Temperature Range
    -50° to 400° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text