Motion
BULK-RS-H60MD-4

USA INDUSTRIALS INC
BULK-RS-H60MD-4

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Buna-N Rubber, Buna Rubber, Nitrile Rubber, NBR Rubber, Buna-N, Buna, Nitrile, NBR, FDA Rubber, FDA Buna-N Rubber, FDA Buna-N, Food Grade Rubber, Food Grade Buna-N Rubber, Food Grade Buna-N, Metal Detectable Buna-N Rubber, Metal Detectable Buna Rubber, Metal Detectable Rubber, MD Buna-N Rubber, MD Buna Rubber -
MI ITEM #11472148
MFR #BULK-RS-H60MD-4
List Price$14,344.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-H60MD-4

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Buna-N Rubber, Buna Rubber, Nitrile Rubber, NBR Rubber, Buna-N, Buna, Nitrile, NBR, FDA Rubber, FDA Buna-N Rubber, FDA Buna-N, Food Grade Rubber, Food Grade Buna-N Rubber, Food Grade Buna-N, Metal Detectable Buna-N Rubber, Metal Detectable Buna Rubber, Metal Detectable Rubber, MD Buna-N Rubber, MD Buna Rubber -
MI ITEM #11472148
MFR #BULK-RS-H60MD-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,344.12/each for your price

Overview

Mfr description
BULK-RS-H60MD-4 METAL DECTABLE FDA BUNA-
  • This formulation contains metal fillers which allow the Buna-N rubber to be picked up by metal detection systems should they tear or fall into the process stream
  • It is also made of FDA compliant materials for food, beverage, and pharmaceutical applications
  • Buna-N is ideal for oils, grease, fuels, and petroleum applications
  • It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

Specifications

  • Shape
    Roll
  • Material
    Buna-N
  • Grade
    Metal Detectable
  • Durometer
    60A
  • Backing Type
    Plain
  • Thickness
    3/16 in.
  • Thickness Tolerance
    (-0.022 in. - +0.022 in.)
  • Width
    36 in.
  • Length
    50 ft.
  • Color
    Blue
  • Texture
    Smooth
  • Tensile Strength
    1,100 psi
  • Elongation
    2.4
  • Tear Strength
    Smooth
  • Compression Set
    0.15
  • Density
    1.25 g/cm³
  • Temperature Range
    -30° to 250° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text