Motion
BULK-RS-H60MD-8

USA INDUSTRIALS INC
BULK-RS-H60MD-8

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Buna-N Rubber, Buna Rubber, Nitrile Rubber, NBR Rubber, Buna-N, Buna, Nitrile, NBR, FDA Rubber, FDA Buna-N Rubber, FDA Buna-N, Food Grade Rubber, Food Grade Buna-N Rubber, Food Grade Buna-N, Metal Detectable Buna-N Rubber, Metal Detectable Buna Rubber, Metal Detectable Rubber, MD Buna-N Rubber, MD Buna Rubber -
Mi Item #11472152
MFR #BULK-RS-H60MD-8
Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-H60MD-8

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Buna-N Rubber, Buna Rubber, Nitrile Rubber, NBR Rubber, Buna-N, Buna, Nitrile, NBR, FDA Rubber, FDA Buna-N Rubber, FDA Buna-N, Food Grade Rubber, Food Grade Buna-N Rubber, Food Grade Buna-N, Metal Detectable Buna-N Rubber, Metal Detectable Buna Rubber, Metal Detectable Rubber, MD Buna-N Rubber, MD Buna Rubber -
Mi Item #11472152
MFR #BULK-RS-H60MD-8

Mfr description
BULK-RS-H60MD-8 METAL DECTABLE FDA BUNA-
  • This formulation contains metal fillers which allow the Buna-N rubber to be picked up by metal detection systems should they tear or fall into the process stream
  • It is also made of FDA compliant materials for food, beverage, and pharmaceutical applications
  • Buna-N is ideal for oils, grease, fuels, and petroleum applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.26/each

Specifications

Dimensions

  • Elongation
    2.4
  • Length
    6 in.
  • Tensile Strength
    1,100 psi
  • Thickness
    1/8 in.
  • Width
    6 in.

Details

  • Backing Type
    Plain
  • Color
    Blue
  • Compression Set
    0.15
  • Density
    1.25 g/cm³
  • Durometer
    60A
  • Grade
    Metal Detectable
  • Material
    Buna-N
  • Shape
    Sheet
  • Tear Strength
    Smooth
  • Temperature Range
    -30° to 250° F
  • Texture
    Smooth
  • Thickness Tolerance
    (-0.017 in. - +0.017 in.)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)