Motion
ZUSA-CBPSR-31

USA INDUSTRIALS INC
ZUSA-CBPSR-31

USA Sealing Foam, Foam Sheet, Foam Roll, Foam Strip, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Strip, Sponge Gasket, Weather-Stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Crushed-Cell Foam, Crushed Foam, Semi-Closed Foam, Crushed-Cell Sponge Rubber, Crushed Sponge Rubber, Semi-Closed Sponge Rubber, Buna-N Foam, NBR Foam, Buna Foam, Nitrile Foam, PVC Foam, Polyvinyl Chloride Foam, Vinyl Foam, Type 1 PVC Foam, Buna-N/PVC Foam, Buna/PVC Foam, NBR/PVC Foam, Nitrile/PVC Foam, Blended Foam, Blended Sponge Rubber -
MI ITEM #11472206
MFR #ZUSA-CBPSR-31
List Price$27.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-CBPSR-31

USA Sealing Foam, Foam Sheet, Foam Roll, Foam Strip, Foam Gasket, Sponge, Sponge Rubber, Sponge Sheet, Sponge Roll, Sponge Strip, Sponge Gasket, Weather-Stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Crushed-Cell Foam, Crushed Foam, Semi-Closed Foam, Crushed-Cell Sponge Rubber, Crushed Sponge Rubber, Semi-Closed Sponge Rubber, Buna-N Foam, NBR Foam, Buna Foam, Nitrile Foam, PVC Foam, Polyvinyl Chloride Foam, Vinyl Foam, Type 1 PVC Foam, Buna-N/PVC Foam, Buna/PVC Foam, NBR/PVC Foam, Nitrile/PVC Foam, Blended Foam, Blended Sponge Rubber -
MI ITEM #11472206
MFR #ZUSA-CBPSR-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.65/each for your price

Overview

Mfr description
ZUSA-CBPSR-31 SEMI-CLOSED CELL BUNA-N/PV
  • Buna-N/PVC foam exhibits excellent impact absorption and good chemical resistance properties
  • Also known as crushed-cell foam, semi-closed foam is highly conformable like an open-cell foam but forms a tight seal and prevents air, water, and fluids from passing through it like a closed-cell foam.

Specifications

  • Shape
    Sheet
  • Cell Type
    Semi-Closed Cell
  • Material
    Buna-N/PVC
  • Grade
    Standard
  • Firmness
    Extra Soft
  • Backing Type
    Plain
  • Color
    Black
  • Texture
    Textured
  • Compression Deflection
    0.4 psi (@ 25%)
  • Density
    5.5 lb/ft³
  • Tensile Strength
    25 psi
  • Thickness
    1/4 in
  • Width
    12 in
  • Length
    12 in
  • Temperature Range
    -40° to 200° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought