Motion
ZUSA-CESR-159

USA INDUSTRIALS INC
ZUSA-CESR-159

USA Sealing Foam Sheet - Semi-Closed Cell Type, Extra Soft, Acrylic Adhesive Backing, 3/16 in Thickness, 12 in Width, 12 in Length, Black Color
Mi Item #11472348
MFR #ZUSA-CESR-159
Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-CESR-159

USA Sealing Foam Sheet - Semi-Closed Cell Type, Extra Soft, Acrylic Adhesive Backing, 3/16 in Thickness, 12 in Width, 12 in Length, Black Color
Mi Item #11472348
MFR #ZUSA-CESR-159

Mfr description
ZUSA-CESR-159 SEMI-CLOSED CELL EPDM FOAM
  • EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range
  • Also known as crushed-cell foam, semi-closed foam is highly conformable like an open-cell foam but forms a tight seal and prevents air, water, and fluids from passing through it like a closed-cell foam.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.84/each

Specifications

Dimensions

  • Length
    12 in
  • Tensile Strength
    10 psi
  • Thickness
    3/16 in
  • Width
    12 in

Details

  • Backing Type
    Acrylic Adhesive
  • Cell Type
    Semi-Closed Cell
  • Color
    Black
  • Compression Deflection
    1 psi (@ 25%)
  • Density
    6 lb/ft³
  • Firmness
    Extra Soft
  • Grade
    Standard
  • Material
    EPDM
  • Shape
    Sheet
  • Temperature Range
    -70° to 250° F
  • Texture
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)