Motion
PS-PTFE-GF-47

USA INDUSTRIALS INC
PS-PTFE-GF-47

USA Sealing PTFE, Polytetrafluoroethylene, Teflon, Fluoropolymer, Glass Filled -
MI ITEM #11472605
MFR #PS-PTFE-GF-47
List Price$36.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
PS-PTFE-GF-47

USA Sealing PTFE, Polytetrafluoroethylene, Teflon, Fluoropolymer, Glass Filled -
MI ITEM #11472605
MFR #PS-PTFE-GF-47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.82/each for your price

Overview

Mfr description
PS-PTFE-GF-47 GLASS-FILLED PTFE PLASTIC
  • Glass filler makes this material stronger and more abrasion resistant than standard PTFE.

Specifications

  • Shape
    Bar
  • Material
    PTFE
  • Grade
    Glass-Filled
  • Backing Type
    Plain
  • Thickness
    3/8 in.
  • Width
    1/2 in.
  • Length
    12 in.
  • Color
    Off-White
  • Clarity
    Opaque
  • Tensile Strength
    2,500 psi
  • Impact Strength
    2.5 ft.-lbs./in.
  • Water Absorption
    0.0002
  • Density
    0.080 lb/in³
  • Temperature Range
    -290° to 500 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought