Motion
PS-CACC-479
USA Sealing Cast Acrylic, Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux -
MI ITEM #11473000
MFR #PS-CACC-479
List Price$15.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Cast Acrylic, Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux -
MI ITEM #11473000
MFR #PS-CACC-479

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.88/each for your price

Overview

Mfr description
PS-CACC-479 WHITE CAST ACRYLIC PLASTIC B
  • Colored Cast Acrylic is used for signs, containers, and barriers.

Specifications

  • Backing Type
    Plain
  • Clarity
    Opaque
  • Color
    White
  • Density
    0.043 lb/in³
  • Grade
    Standard
  • Impact Strength
    0.3 ft.-lbs./in.
  • Length
    24 in.
  • Material
    Cast Acrylic
  • Shape
    Bar
  • Temperature Range
    40° to 190 °F
  • Tensile Strength
    9,000 psi
  • Thickness
    1/4 in.
  • Water Absorption
    0.004
  • Width
    2 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text