Motion
PS-PVC2-52
USA Sealing PVC, PVC Type 2, Polyvinyl Chloride, Polyvinyl, Vinyl -
MI ITEM #11473194
MFR #PS-PVC2-52
List Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing PVC, PVC Type 2, Polyvinyl Chloride, Polyvinyl, Vinyl -
MI ITEM #11473194
MFR #PS-PVC2-52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.18/each for your price

Overview

Mfr description
PS-PVC2-52 TYPE 2 PVC PLASTIC BAR - 1/8"
  • PVC Type 2 has enhanced impact resistant compared to PVC Type 1, while retaining chemical-resistant properties.

Specifications

  • Shape
    Bar
  • Material
    PVC Type 2
  • Grade
    Standard
  • Backing Type
    Plain
  • Thickness
    1/8 in.
  • Width
    1/2 in.
  • Length
    12 in.
  • Color
    Light Gray
  • Clarity
    Opaque
  • Tensile Strength
    7,250 psi
  • Impact Strength
    1.0 ft.-lbs./in.
  • Water Absorption
    0.002
  • Density
    0.051 lb/in³
  • Temperature Range
    -20° to 140 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought