Motion
PS-CPVC-60
USA Sealing CPVC, Chlorinated PVC, PVC, Polyvinyl Chloride, Polyvinyl, Vinyl, Corzan -
Mi Item #11473346
MFR #PS-CPVC-60
Price$11.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing CPVC, Chlorinated PVC, PVC, Polyvinyl Chloride, Polyvinyl, Vinyl, Corzan -
Mi Item #11473346
MFR #PS-CPVC-60

Mfr description
PS-CPVC-60 CPVC PLASTIC BAR - 1/8" THICK
  • CPVC can withstand higher temperatures compared to PVC Type 1, while retaining chemical-resistant properties.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.74/each

Specifications

Dimensions

  • Length
    24 in.
  • Tensile Strength
    7,500 psi
  • Thickness
    1/8 in.
  • Water Absorption
    0.0004
  • Width
    1/2 in.

Details

  • Backing Type
    Plain
  • Clarity
    Opaque
  • Color
    Gray
  • Density
    0.056 lb/in³
  • Grade
    Standard
  • Impact Strength
    1.2 ft.-lbs./in.
  • Material
    CPVC
  • Shape
    Bar
  • Temperature Range
    30° to 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)