Motion
PS-CPVC-88
USA Sealing CPVC, Chlorinated PVC, PVC, Polyvinyl Chloride, Polyvinyl, Vinyl, Corzan -
MI ITEM #11473347
MFR #PS-CPVC-88
List Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing CPVC, Chlorinated PVC, PVC, Polyvinyl Chloride, Polyvinyl, Vinyl, Corzan -
MI ITEM #11473347
MFR #PS-CPVC-88

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.38/each for your price

Overview

Mfr description
PS-CPVC-88 CPVC PLASTIC BAR - 1/4" THICK
  • CPVC can withstand higher temperatures compared to PVC Type 1, while retaining chemical-resistant properties.

Specifications

  • Shape
    Bar
  • Material
    CPVC
  • Grade
    Standard
  • Backing Type
    Plain
  • Thickness
    1/4 in.
  • Width
    1/2 in.
  • Length
    24 in.
  • Color
    Gray
  • Clarity
    Opaque
  • Tensile Strength
    7,500 psi
  • Impact Strength
    1.2 ft.-lbs./in.
  • Water Absorption
    0.0004
  • Density
    0.056 lb/in³
  • Temperature Range
    30° to 200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought