Motion
PS-PC-SR-82
USA Sealing Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Acrylic, Cast Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier, Scratch Resistant, UV Resistant, Weather Resistant -
Mi Item #11473509
MFR #PS-PC-SR-82
Price$13.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Acrylic, Cast Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier, Scratch Resistant, UV Resistant, Weather Resistant -
Mi Item #11473509
MFR #PS-PC-SR-82

Mfr description
PS-PC-SR-82 SCRATCH & UV RESISTANT POLYC
  • A hard clear coating provides protection against abrasion, chemicals, sunlight and weather.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.46/each

Specifications

Dimensions

  • Length
    12 in.
  • Tensile Strength
    9,700 psi
  • Thickness
    1/8 in.
  • Water Absorption
    0.0013
  • Width
    1 in.

Details

  • Backing Type
    Plain
  • Clarity
    Clear
  • Color
    Clear
  • Density
    0.043 lb/in³
  • Grade
    Scratch & UV Resistant
  • Impact Strength
    14.0 ft.-lbs./in.
  • Material
    Polycarbonate
  • Shape
    Bar
  • Temperature Range
    -40° to 240 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)