Motion
PS-PC-SR-103
USA Sealing Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Acrylic, Cast Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier, Scratch Resistant, UV Resistant, Weather Resistant -
MI ITEM #11473510
MFR #PS-PC-SR-103
List Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Acrylic, Cast Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier, Scratch Resistant, UV Resistant, Weather Resistant -
MI ITEM #11473510
MFR #PS-PC-SR-103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.64/each for your price

Overview

Mfr description
PS-PC-SR-103 SCRATCH & UV RESISTANT POLY
  • A hard clear coating provides protection against abrasion, chemicals, sunlight and weather.

Specifications

  • Shape
    Bar
  • Material
    Polycarbonate
  • Grade
    Scratch & UV Resistant
  • Backing Type
    Plain
  • Thickness
    3/16 in.
  • Width
    1 in.
  • Length
    12 in.
  • Color
    Clear
  • Clarity
    Clear
  • Tensile Strength
    9,700 psi
  • Impact Strength
    14.0 ft.-lbs./in.
  • Water Absorption
    0.0013
  • Density
    0.043 lb/in³
  • Temperature Range
    -40° to 240 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought