Motion
PS-PC-ESD-105

USA INDUSTRIALS INC
PS-PC-ESD-105

USA Sealing Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Acrylic, Cast Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier, ESD, Electrostatic Discharge, Antistatic, Static-Dissipative, Conductive, Insulative -
MI ITEM #11473620
MFR #PS-PC-ESD-105
List Price$17.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
PS-PC-ESD-105

USA Sealing Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Acrylic, Cast Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier, ESD, Electrostatic Discharge, Antistatic, Static-Dissipative, Conductive, Insulative -
MI ITEM #11473620
MFR #PS-PC-ESD-105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.50/each for your price

Overview

Mfr description
PS-PC-ESD-105 ANTI-STATIC POLYCARBONATE
  • Antistatic coating prevents the buildup of static charges and protects sensitive equipment from damage.

Specifications

  • Shape
    Bar
  • Material
    Polycarbonate
  • Grade
    Antistatic
  • Backing Type
    Plain
  • Thickness
    3/8 in.
  • Width
    1 in.
  • Length
    12 in.
  • Color
    Clear
  • Clarity
    Clear
  • Tensile Strength
    9,500 psi
  • Impact Strength
    16.0 ft.-lbs./in.
  • Water Absorption
    0.0013
  • Density
    0.043 lb/in³
  • Temperature Range
    -40° to 240 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought