Motion
PS-UHMW-GF-133

USA INDUSTRIALS INC
PS-UHMW-GF-133

USA Sealing UHMW, UHMWPE, UHMW Polyethylene, PE, Polyethylene, Duravar, Lennite, Polystone, Tivar, Glass Filled, Tivar 88 -
MI ITEM #11473924
MFR #PS-UHMW-GF-133
List Price$11.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
PS-UHMW-GF-133

USA Sealing UHMW, UHMWPE, UHMW Polyethylene, PE, Polyethylene, Duravar, Lennite, Polystone, Tivar, Glass Filled, Tivar 88 -
MI ITEM #11473924
MFR #PS-UHMW-GF-133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.26/each for your price

Overview

Mfr description
PS-UHMW-GF-133 GLASS-FILLED UHMW POLYETH
  • Glass filler makes this material stronger and more abrasion resistant than standard UHMW.

Specifications

  • Shape
    Bar
  • Material
    UHMW Polyethylene
  • Grade
    Glass-Filled
  • Backing Type
    Plain
  • Thickness
    1/2 in.
  • Width
    1/2 in.
  • Length
    12 in.
  • Color
    Blue
  • Clarity
    Opaque
  • Tensile Strength
    4,400 psi
  • Impact Strength
    16.0 ft.-lbs./in.
  • Water Absorption
    0.0001
  • Density
    0.038 lb/in³
  • Temperature Range
    -75° to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought