Motion
PS-NYL-GF-19
USA Sealing Nylon, Nylon 6/6, Ertalon, Tecamid, Ultramid, Zytel, Glass Filled -
MI ITEM #11474495
MFR #PS-NYL-GF-19
List Price$31.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Nylon, Nylon 6/6, Ertalon, Tecamid, Ultramid, Zytel, Glass Filled -
MI ITEM #11474495
MFR #PS-NYL-GF-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.21/each for your price

Overview

Mfr description
PS-NYL-GF-19 GLASS FILLED NYLON PLASTIC
  • Glass filler makes this material stronger and more abrasion resistant than standard Nylon 6/6.

Specifications

  • Shape
    Bar
  • Material
    Nylon 6/6
  • Grade
    Glass-Filled
  • Backing Type
    Plain
  • Thickness
    1/2 in.
  • Width
    1 in.
  • Length
    12 in.
  • Color
    Black
  • Clarity
    Opaque
  • Tensile Strength
    13,000 psi
  • Impact Strength
    0.6 ft.-lbs./in.
  • Water Absorption
    0.0075
  • Density
    0.042 lb/in³
  • Temperature Range
    -40° to 230 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text