Motion
BULK-PS-NYL-932

USA INDUSTRIALS INC
BULK-PS-NYL-932

USA Sealing Nylon, Nylon 6/12, Ertalon, Tecamid, Ultramid, Zytel -
MI ITEM #11476201
MFR #BULK-PS-NYL-932
List Price$11.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-NYL-932

USA Sealing Nylon, Nylon 6/12, Ertalon, Tecamid, Ultramid, Zytel -
MI ITEM #11476201
MFR #BULK-PS-NYL-932

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.89/each for your price

Overview

Mfr description
BULK-PS-NYL-932 NYLON 6/12 PLASTIC BAR -
  • Nylon 6/12 has lower moisture absorption and does not swell like Nylon 6/6.

Specifications

  • Shape
    Bar
  • Material
    Nylon 6/12
  • Grade
    Standard
  • Backing Type
    Plain
  • Thickness
    1/8 in.
  • Width
    1/2 in.
  • Length
    24 in.
  • Color
    White
  • Clarity
    Opaque
  • Tensile Strength
    11,000 psi
  • Impact Strength
    0.3 ft.-lbs./in.
  • Water Absorption
    0.003
  • Density
    0.042 lb/in³
  • Temperature Range
    -20° to 200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text