Motion
PS-NYL-MS-3
USA Sealing Nylon, Nylon 6/6, Ertalon, Tecamid, Ultramid, Zytel, MDS Filled, Self Lubricating, Internally Lubricated -
MI ITEM #11476262
MFR #PS-NYL-MS-3
List Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Nylon, Nylon 6/6, Ertalon, Tecamid, Ultramid, Zytel, MDS Filled, Self Lubricating, Internally Lubricated -
MI ITEM #11476262
MFR #PS-NYL-MS-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.64/each for your price

Overview

Mfr description
PS-NYL-MS-3 MDS-FILLED NYLON PLASTIC BAR
  • MDS filler acts as internal lubricant, making this material more slippery and wear-resistant compared to standard Nylon 6/6.

Specifications

  • Shape
    Bar
  • Material
    Nylon 6/6
  • Grade
    MDS-Filled
  • Backing Type
    Plain
  • Thickness
    1/4 in.
  • Width
    1/2 in.
  • Length
    48 in.
  • Color
    Black
  • Clarity
    Opaque
  • Tensile Strength
    11,000 psi
  • Impact Strength
    1.1 ft.-lbs./in.
  • Water Absorption
    0.005
  • Density
    0.042 lb/in³
  • Temperature Range
    -20° to 200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text