Motion
PS-NYL-MS-5
USA Sealing Nylon, Nylon 6/6, Ertalon, Tecamid, Ultramid, Zytel, MDS Filled, Self Lubricating, Internally Lubricated -
Mi Item #11476264
MFR #PS-NYL-MS-5
Price$26.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Nylon, Nylon 6/6, Ertalon, Tecamid, Ultramid, Zytel, MDS Filled, Self Lubricating, Internally Lubricated -
Mi Item #11476264
MFR #PS-NYL-MS-5

Mfr description
PS-NYL-MS-5 MDS-FILLED NYLON PLASTIC BAR
  • MDS filler acts as internal lubricant, making this material more slippery and wear-resistant compared to standard Nylon 6/6.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.34/each

Specifications

Dimensions

  • Length
    48 in.
  • Tensile Strength
    11,000 psi
  • Thickness
    1/4 in.
  • Water Absorption
    0.005
  • Width
    1 in.

Details

  • Backing Type
    Plain
  • Clarity
    Opaque
  • Color
    Black
  • Density
    0.042 lb/in³
  • Grade
    MDS-Filled
  • Impact Strength
    1.1 ft.-lbs./in.
  • Material
    Nylon 6/6
  • Shape
    Bar
  • Temperature Range
    -20° to 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)