Motion
BULK-PS-PVC-617

USA INDUSTRIALS INC
BULK-PS-PVC-617

BULK-PS-PVC-617 CLEAR PVC PLASTIC SHEET
MI ITEM #11476351
MFR #BULK-PS-PVC-617
List Price$104.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-PVC-617

BULK-PS-PVC-617 CLEAR PVC PLASTIC SHEET
MI ITEM #11476351
MFR #BULK-PS-PVC-617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.21/each for your price

Overview

Mfr description
BULK-PS-PVC-617 CLEAR PVC PLASTIC SHEET
  • Clear for applications that require seeing through the plastic
  • PVC Type 1 is a strong and stiff material that is chemically resistant to acids, bases, and alcohols

Specifications

  • Shape
    Sheet
  • Material
    PVC Type 1
  • Grade
    Standard
  • Backing Type
    Plain
  • Thickness
    3/16 in.
  • Width
    24 in.
  • Length
    24 in.
  • Color
    Clear
  • Clarity
    Clear
  • Tensile Strength
    7,200 psi
  • Impact Strength
    0.5 ft.-lbs./in.
  • Water Absorption
    0.0003
  • Density
    0.051 lb/in³
  • Temperature Range
    32° to 120 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought