Motion
BULK-PS-PLY-9

USA INDUSTRIALS INC
BULK-PS-PLY-9

USA Sealing Polystyrene, PS, Styron -
MI ITEM #11476380
MFR #BULK-PS-PLY-9
List Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-PLY-9

USA Sealing Polystyrene, PS, Styron -
MI ITEM #11476380
MFR #BULK-PS-PLY-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.10/each for your price

Overview

Mfr description
BULK-PS-PLY-9 POLYSTYRENE PLASTIC BAR -
  • Polystyrene is an economical plastic material that is easy to thermoform.

Specifications

  • Shape
    Bar
  • Material
    Polystyrene
  • Grade
    Standard
  • Backing Type
    Plain
  • Thickness
    1/32 in.
  • Width
    4 in.
  • Length
    24 in.
  • Color
    White
  • Clarity
    Opaque
  • Tensile Strength
    2,500 psi
  • Impact Strength
    0.2 ft.-lbs./in.
  • Water Absorption
    0.003
  • Density
    0.038 lb/in³
  • Temperature Range
    0° to 150 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text