Motion
BULK-PS-PLY-22

USA INDUSTRIALS INC
BULK-PS-PLY-22

USA Sealing Polystyrene, PS, Styron -
Mi Item #11476393
MFR #BULK-PS-PLY-22
Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PS-PLY-22

USA Sealing Polystyrene, PS, Styron -
Mi Item #11476393
MFR #BULK-PS-PLY-22

Mfr description
BULK-PS-PLY-22 POLYSTYRENE PLASTIC BAR -
  • Polystyrene is an economical plastic material that is easy to thermoform.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.64/each

Specifications

Dimensions

  • Length
    48 in.
  • Tensile Strength
    2,500 psi
  • Thickness
    1/16 in.
  • Water Absorption
    0.003
  • Width
    4 in.

Details

  • Backing Type
    Plain
  • Clarity
    Opaque
  • Color
    White
  • Density
    0.038 lb/in³
  • Grade
    Standard
  • Impact Strength
    0.2 ft.-lbs./in.
  • Material
    Polystyrene
  • Shape
    Bar
  • Temperature Range
    0° to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)