Motion
PS-UHMW-OF-1
USA Sealing UHMW, UHMWPE, UHMW Polyethylene, PE, Polyethylene, Duravar, Lennite, Polystone, Tivar, Oil Filled, Self Lubricating, Internally Lubricated -
Mi Item #11476445
MFR #PS-UHMW-OF-1
Price$719.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing UHMW, UHMWPE, UHMW Polyethylene, PE, Polyethylene, Duravar, Lennite, Polystone, Tivar, Oil Filled, Self Lubricating, Internally Lubricated -
Mi Item #11476445
MFR #PS-UHMW-OF-1

Mfr description
PS-UHMW-OF-1 OIL-FILLED UHMW PLASTIC SHE
  • Oil filler acts as internal lubricant, making this material more slippery and wear-resistant compared to standard UHMW.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$719.53/each

Specifications

Dimensions

  • Length
    96 in.
  • Tensile Strength
    4,000 psi
  • Thickness
    1/4 in.
  • Water Absorption
    0.0001
  • Width
    48 in.

Details

  • Backing Type
    Plain
  • Clarity
    Opaque
  • Color
    Gray
  • Density
    0.034 lb/in³
  • Grade
    Oil-Filled
  • Impact Strength
    No Break
  • Material
    UHMW Polyethylene
  • Shape
    Sheet
  • Temperature Range
    -70° to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)